- Clarke Focus II Mid-Size Disc 26, Disc 28, Disc 34, BOOST 28, BOOST 32, Cylindrical 28
Replacement Squeegee Set - Urethane For Nilfisk/Advance 11332A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
Product Details
| Style | Squeegee/Gasket : Sets |
| Package Quantity | 1 |
| Manufacturers Part Number | GSQ1097UU2 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | Clarke Focus II Mid-Size Disc 26, 28, 34, BOOST 28, BOOST 32, Cylindrical 28 |
| Part Type | Squeegee Set |
| Brand | Gofer Parts |