Shaver Industries Replacement Strip For Strip Curtain Doors, 0.08" Thick, 1'W x 13'H, Clear, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These standard clear PVC replacement strips come pre-punched with 3/8" diameter holes for fast, hassle-free installation on existing strip door hardware. Each pack includes 5 high-clarity, smooth PVC strips designed to restore visibility, airflow control, and overall performance to worn or damaged strip door systems. Durable, flexible, and easy to replace, they provide a cost-effective way to maintain reliable environmental separation in industrial and commercial facilities.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 156 in |
| Thickness | 0.08 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Replacement Strips |
| Includes | PVC Replacement Strips Come Pre-Punched |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | RPVC1213S |
| Brand | Shaver Industries |