R&B Wire® Replacement Vinyl Bag For 655 Wide Collapsible Hamper, Electric Blue
Write a Review
|
Questions & Answers (0)
Product Description
This reusable vinyl replacement bag offers great strength and durability to any laundry function. Made from heavy-duty 18 oz vinyl makes this liner flame retardant (NFPA-701) and resistant to mold, mildew, UV damage, and tears. Designed to fit R&B 655- Wide Collapsible hamper stands. Hamper not included. Made in the USA.
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 20 in |
| Height | 31 in |
| Flat Size | 17 x 31 in |
Product Details
| Style | Fold-Over |
| Type | Hamper Bag |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Electric Blue |
| Manufacturers Part Number | 655LEBLU |
| Brand | R&B Wire |