Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
GlobalPure

Model # :WB761215PF

Global Pure™ Replacement Water Filter, PFAS & Microplastic, 3,600 Gallon Capacity

Product Description
✓ 3,600-gallon high-capacity advanced filtration system
✓ Filters out PFAS "forever chemicals" and microplastics

Enjoy cleaner water with this GlobalPure™ Replacement Water Filter. Featuring a 3,600-gallon high-capacity advanced filtration system, this unit removes total PFAS and a full range of chlorine, lead, cyst, turbidity, and microplastics. NSF/ANSI Listed (Standards 42, 53, 372 & 401) with total PFAS filtration (PFOA +PFOS, PFNA, PFHxS, and PFHpA). This filter offers easy ¼ turn installation and is compatible with Global Industrial™ & most Elkay® Filtered Water Bottle Refilling Stations and Filtered Coolers. Not compatible with Elkay® Enhanced and Pro series models that require an RFID-enabled Elkay® filter for reset functionality. Patented & Patents Pending

  • For use with cold water only - max temp: 100°F
  • Operating Pressure: 10-80 PSI
  • Integrated filter key for quick and easy installation

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $57.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height9-3/4 in

    Product Details

    TypeWater Filter
    Filter Capacity Gallons3600 gal
    For Use WithGlobal Industrial™ Filtered Water Bottle Fillers & Coolers
    Gallons per Minute1.2 gal/min
    Max PSI80 psi
    Filter TypeChlorine, Taste & Odor, Sediment, Lead, Total PFAS, Microplastics
    Temperature Range35-100 °F
    Package Quantity1
    Manufacturers Part Number761215PF
    BrandGlobalPure

    Compliance & Certifications

    ANSI CertifiedYes
    NSF CertifiedYes