Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB3159130

MPN #: EZFMTLK

Elkay® Bi-Level Filter Maintenance Kit with Filter

Product Description
Cut filter replacement time in half with this retrofit wrapper for bi-level coolers and bottle filling stations. Wrapper features an integrated side panel for quick access to the filter and water shut-off valve. No need to remove the entire wrapper. Ideal for schools, hospitals and other high-traffic commercial spaces.

Features:
  • Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper
  • Two alignment pins on the panel make it easy to attach
  • At least 36 in. of space on left side of drinking water unit is recommended
  • Retrofit kit is compatible with Elkay® EZ/LZ bi-level filtered coolers and bottle filling stations
  • WaterSentry® 51300C 3,000-gallon filter is tested and certified to NSF 42 and 53 for the reduction of lead, Class 1 particulate, chlorine taste and odor
  • Kit includes cooler wrapper with side access panel (For Bi-Level Stations), 51300C water filter, security Torx bit and screws
  • Flow Rate: 1.5 GPM (5.6 L/m)
  • Temperature: 40-100°F (4-38°C)
  • Initial Pressure Drop: 2-5 PSI (14-34 kPa)
  • Maximum Pressure: 105 PSI (724 kPa)
  • Minimum Pressure: 20 PSI (138 kPa)
  • Water Inlet: 3/8" (9.5mm) O.D. tube
  • Water Outlet: 1/4" (6.4mm) O.D. tube


PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-9/16 in
Width13-3/4 in
Height10-9/16 in

Product Details

TypeWater Filter Maintenance Kit
IncludesOne Stainless Steel Wrapper With Side Access Panel, Filter
Package Quantity1
Filter Capacity Gallons3000 gal
Manufacturers Part NumberEZFMTLK
For Use WithElkay Bi-Level Coolers & Bottle Filling Stations
Filter TypeSediment, Cysts, Taste & Odor
BrandElkay