Cortina Solar Barricade Light, Yellow Body, Amber Lens, 03-10-SBLG, Price Per Each - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Solar Module 0.3 w / Mono Crystalline Panel; Battery - 1.2V / 1800 mAh Ni-MH Battery; Battery Life - 500 Times Recharging Cycles; Operation Current 60 mA; Battery included; Built in circuit board. Batteries never need to be replaced, low maintenance
PRICE
$191.80 Sold in packages of 4 / $47.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 14 in |
| Height | 14 in |
Product Details
| Lamp Life Hours | 20000 hr |
| Light Type | A, C |
| Body Material | Polycarbonate |
| Mount | Bolt On |
| Flashes per Minute | 60 |
| Color | Yellow |
| Power Source | Solar |
| Lamp Color Family | Amber |
| Material | Polycarbonate |
| Description | Solar Barricade Lamps |
| Package Quantity | 4 |
| Manufacturers Part Number | 03-10-SBLG |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | MUTCD |