- Tennant 1500
- Tennant 1520
- Tennant 3640 Electric (SN 000000-10417524)
- Tennant 3640 Electric (SN 10417525- )
- Tennant 3640 Gas-LPG Sweeper
- Tennant 5100
- Tennant 5200
- Tennant 5280
- Tennant 5300
- Tennant 5400
- Tennant 5540, 5560
- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 6080
- Tennant 6080E
- Viper AS430B
- Viper AS430C
- Viper AS510B
- Viper AS5160, AS5160T, AS516TO
- Viper AS6690-T, AS7690-T, AS7190-TO
- Viper AS710R
- Viper AS850R
- Clarke CA30 20B
- Nobles Falcon Ultra B
- Viper Fang 18C
- Viper Fang 20 & 20T
- Viper Fang 20HD
- Viper Fang 24T
- Viper Fang 26T
- Viper Fang 28T
- Viper Fang 32T
- Nobles Magna Twin 3000
- Viper Panther 20B
- Nobles Speed Scrub 1701 Plus
- Nobles Speed Scrub 2100HD
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 2701, 3301
- Nobles Speed Scrub 300
- Nobles Speed Scrub 350
- Nobles Speed Scrub 5
- Nobles Speed Scrub 500
- Tennant T2 (SN 00000000- )
- Tennant T300 (SN 10000000-20000000)
- Tennant T300e (SN 10000000-20000000)
- Tennant T350
- Tennant T5
- Tennant T500 (SN 10000000-20000000)
- Tennant T500 (SN 30000000-40000000)
- Tennant T500e (SN 10000000-20000000)
- Tennant T500e (SN 30000000-40000000)
- Tennant T5e (SN 10000000-20000000)
- Tennant T600, T600e (SN 10000000-20000000)
- Tennant T600EE (SN 10000000-20000000)
Replacement Drive Wheel For Nilfisk/Advance VF90136, Nobles/Tennant 222403, Nobles/Tennant 630477
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$4.42
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 in |
| Width | 2 in |
Product Details
| Style | Wheel |
| Manufacturers Part Number | GWHG00001B |
| Part Type | Drive Wheel |
| Brand | Gofer Parts |