- Tennant 1186E
- Tennant 1465, 1480, 1490
- Tennant 186
- Tennant 186E
- Nilfisk/Advance 2052G
- P Presweep
- Hako 24B-S, 24B-P, 32B-S, 32B-P, 32B-F, 24B-F
- Minuteman 260 Traction Drive-Brush Driven
- Minuteman 260, 265 Floor Scrubber (Traction
- Brush Driven)
- Minuteman 380 Traction Driven
- Tennant 42E
- Tennant 432
- Tennant 465, 480, 490
- Tennant 465ES
- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 6100 Gas_LPG
- Tennant 6100E
- Tennant 6200
- Tennant 6200E
- Tennant 7100
- Tennant 7200
- Nobles BR-2250, BR-2500
- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance CMAX 34ST
- Nilfisk/Advance Convertamatic 240LX
- Nilfisk/Advance Convertamatic 265LX
- Nilfisk/Advance Convertamatic 285LX
- Nilfisk/Advance Convertamatic 28LX
- Nilfisk/Advance Convertamatic 325LX, 385LX
- Nilfisk/Advance Convertamatic 32LX, 38LX
- Nilfisk/Advance ConvertaMAX 28
- Nilfisk/Advance ConvertaMAX 34
- American Lincoln Encore 33HD Cylindrical
- Clarke Encore S28, L28, S33, L33, S38, L38
- Clarke Encore S28XP, S33XP, S38XP
- Minuteman ES260 Floor Scrubber (Traction, Brush Driven)
- Minuteman ES2832
- Minuteman ES320 Floor Scrubber Traction Driven
- Clarke Focus C28, C33
- Clarke Focus II Mid-Size Disc 26, Disc 28, Disc 34
- Clarke Focus II Mid-Size BOOST 28, BOOST 32, Cylindrical 28
- Clarke Focus S28, L28 WB, S33, L33 WB, S38, L38 WB
- Clarke Fusion 20i, 20ix
- Clarke Fusion 27
- Clarke Image 26B
- PowerBoss Powerboss 32
- Minuteman Powerboss 38
- Tennant S10
- Tennant S10 (SN 000000- )
- Tennant S10 (SN 10000-19999 )
- Nobles SB201
- Nilfisk/Advance SC900 ST
- Nilfisk/Advance SC901 ST
- Kent SelectScrub 27
- Tennant T15
- Tennant T16
- Tennant T600, T600e (SN 10000000-20000000)
- Tennant T600EE (SN 10000000-20000000)
- Clarke Vision 21i, Vision V
- Clarke Vision 38I-32I IX-26I IX
- Nilfisk/Advance Whirlamatic Twin 2000
Replacement Swivel Caster Assembly For Alto/Clarke 839706
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
Product Details
| Style | Wheel |
| Material | Poly, Aluminum |
| Color | Gray |
| Manufacturers Part Number | GWHC00002P |
| Part Type | Swivel Caster Assembly |
| Brand | Gofer Parts |