Karcher Front Tire, Traction, Oil-resistant For Drive Motor 4.035-569.0
Write a Review
|
Questions & Answers (0)
Product Description
Keep your Karcher floor scrubber moving safely with this Genuine Karcher Oil-Resistant Front Traction Tire (Part No. 6.435-446.0). Engineered specifically for drive motor 4.035-569.0, this durable replacement tire provides superior grip and reliable maneuverability. Replace worn tires to ensure optimal traction and performance in demanding commercial or industrial environments.
PRICE
$449.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Wheel |
| Type | Front Tire |
| Color | Blue |
| Manufacturers Part Number | 6.435-446.0 |
| For Use With | 4.035-569.0 |
| Part Type | Wheel |
| Brand | Karcher |