- Nobles Speed Scrub 300
- Nobles Speed Scrub 500
- Tennant T300 (SN 10000000-20000000)
- Tennant T300/T300e
- Tennant T300e (SN 10000000-20000000)
- Tennant T500 (SN 10000000-20000000)
- Tennant T500 (SN 30000000-40000000)
- Tennant T500e (SN 10000000-20000000)
- Tennant T500e (SN 30000000-40000000)
Replacement Hose For Nobles/Tennant 1204663, Nobles/Tennant 1211220
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replacement Hose |
| Color | Black |
| Manufacturers Part Number | GHSS15022 |
| For Use With | Nobles/Tennant 1204663, Nobles/Tennant 1211220 |
| Part Type | Hose |
| Brand | Gofer Parts |