This Replacement Hose is compatible with the Global Industrial Battery Powered A/C Coil Cleaner, model number 604147.
Model # :WB604150
Replacement Hose for Global Industrial Battery Powered AC Coil Cleaner 604147
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Hose Length | 16 ft |
Product Details
| Manufacturers Part Number | 604150 |
| Type | Replacement Hose |
| For Use With | Model 604147 |
| Color | Black |
| Brand | Global Industrial |
Related Products
Non-abrasive thermofiber towels designed for with vapor steam cleaners. Use for picking up dirt, grime, grease and bacteria. Fits on triangular and rectangular brushes, washable 500-700 times.
The RP-DX is engineered specifically for HVAC professionals seeking an affordable and reliable tube cleaning solution. Its lightweight design makes it easy to carry, while still delivering powerful tube cleaning performance. Ideal for commercial tube cleaning, it efficiently cleans straight tubes up to 1" I.D. in condensers, evaporators, and other heat exchangers. It offers advanced features like an integrated water flush and a bi-directional foot-switch for better control over shaft rotation and enhanced chiller tubes. The patented Quick Connect system allows for fast and easy brush and ...
Get your RP-DX Tube Cleaner working like new again with this service kit. It includes seals, bearings, and more for complete machine maintenance. This tune-up package comes with illustrated instructions and all the replacement wear items you need to get your unit running like new. RAM PRO Service Kit includes:: 824 Seal, 825 Bearing, 826 Snap Ring, 803 Screen Washer, 944 Spacer, 979 Drive Shaft, 949 Snap Ring, 935 12" Water Hose, 9648 Hose Clamp, 90078 Rubber Foot Features: High quality, durable construction Includes all replacement wear items in one convenient kit For RAM PRO Tube ...
GDS-C92-FWF is a great option to use on mid-range equipment such as shell tube heat exchangers or high efficiency package boilers. It features flow reversal valves to eliminate hose swaps mid-job, heavy-duty tank with vent to allow foam and off-gassing and a fresh-water flush feature. For the ultimate combination of descaling portability and performance, the updated GDS-C92-FWF is the answer. Constructed of heavy-duty polyethylene and acid-proof components, this descaling unit is designed for years of use in industrial applications. The secret to their success at removing scale lies in ...
✓ Battery powered (car charger and wall charger included) and portable ✓ 100 PSI to safely clean HVAC coils ✓ 4 Gallon Tank Capacity The Global Industrial™ Battery Powered Portable AC Coil Cleaner is a convenient AC coil cleaning system you can take on-the-go to clear out dirt and debris inside A/C condenser and evaporator coils in both commercial and residential HVAC systems. Simply fill up the required tanks, slip on the shoulder strap and carry it wherever you need. Perfect for outdoor spaces where power and water are not available to help clean out ...