- Nilfisk/Advance AquaPLUS, AquaPLUS AXP Adphibian
- Clarke Clean Track L24
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance ConvertaMax 20, 26
Replacement Drain Hose W/ Squeeze Cuff & Drain Cap - Full Assembly For Nilfisk/Advance 56381924
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replacement Drain Hose with Squeeze Cuff and Drain Cap |
| Color | Gray |
| Manufacturers Part Number | GHSD15053 |
| For Use With | Nilfisk/Advance 56381924 |
| Part Type | Drain Hose |
| Brand | Gofer Parts |