Packeted Condiment Organizer, 4 sections, 16-3/4" H x 17" W x 10" D, acylic faceplate, polystyrene, black.
Packeted Condiment Organizer, 4 Sections, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.5 in |
| Depth | 3.5 in |
| Height | 21 in |
| Rim/Lid Diameter | 1.5-2.25 " cones |
Product Details
| Type | Gravity Fed |
| Color | Clear |
| Mounting Location | Surface Mount |
| Material | Acrylic |
| Package Quantity | each |
| Description | Packeted Condiment Organizer, 4 sections, black |
| Manufacturers Part Number | GFBO-4BT |
| Brand | Dispense-Rite |
Warranty
| Warranty | 1 yr |