Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Detecto

Model # :WBB2085162

MPN #: RC333369WHT

Detecto® Rescue Series General Purpose Medical Cart, White Frame with 6 White Drawers

Product Description
Features:
  • DETECTO® Rescue series general purpose medical cart
  • White frame with 6 white drawers
  • 3 in / 3 in / 3 in / 3 in / 6 in / 9 in drawer sizes
  • Keyed central lock secures all the drawers at the same time
  • Numerous optional accessories available
  • 360-degree rotation for tight corners
  • Push handle with user-friendly design
  • Auto-return rail on drawers
  • ABS countertop surface is easy to clean
  • Quality aluminum cart body construction
  • 2 parking locks and 1 steering lock on casters
  • 5-in diameter wheels
  • ABS bumpers on each of the 4 corners
  • Cart dimensions: 27.8 in W x 21.3 in D x 41.8 in H (without guide handle) / 70.6 W cm x 54.1 cm D x 106.2 cm H
  • Drawer dimensions: 22.4 in W x 15.6 in D / 56.9 cm W x 39.6 cm D
  • Shipping weight: 132 lb
PRICE
$2,475.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width21-1/4 in
Height41-3/4 in
Weight Capacity2200 lbs
Weight132 lbs
Wheel Diameter5 in
Drawer Dimensions(4) 3", (1) 6", (1) 9"

Product Details

Assembly RequiredYes
Lock TypeKeyed Lock
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesRescue
Number of Drawers6
Wheel Type2 Parking Locks, 1 Directional Steering Lock
MaterialSteel
DescriptionRescue Series General Purpose Medical Cart
Package Quantity1
Manufacturers Part NumberRC333369WHT
BrandDetecto

Warranty

Warranty12 yr