Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Everhutch

Model # :WBB3136781

MPN #: MCT201-01-HG2G

Everhutch® Procedure Core Bench w/ 2 Bay & Centre Divider, 36"L x 27"W x 78-3/4"H, G2G Pkg.

Product Description
The cell storage system was specifically designed for use in the healthcare industry. This high-quality logistic system is ISO 3394 standardized and can be used in all departments of the hospital. Because of the adaptability of its components, this system allows customers to find the optimal solution that answers to their specific needs while saving up to 30% of space in comparison to more traditional shelving systems. Available with multiple lock options, including keyed lock, electronic keypad, and electronic keypad with proximity card reader (two frequencies).The cart is on four swivel locking casters for ease of movement and designed in a powder coated steel for efficient cleaning, and includes two side handles for easy maneuverability

Maneuvers easily
  • Customized solutions for ORs, Cath labs, IR labs and General Storage.
  • Robust design
  • Conforms to UL 60601
  • 5" Locking swivel casters
Customizable
  • 21 Accessory packages available
  • 29 Individual accessories available
Adaptable to your workflow
  • Adaptable as needs change with various accessory packages
  • Interchangeable components with EVERHUTCH solutions
  • Accommodates variety of medical equipment
  • Configure your own custom CORE Cart
Key Benefits:
  • Available heights 76"
  • Key lock options
  • Tempered glass doors


PRICE
$4,799.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width27 in
Height78-3/4 in
Weight275 lbs
Wheel Diameter5 in

Product Details

Lock TypeDisc Lock w/ 2 Keys
TypeProcedure Cart
ColorWhite
SeriesCore
Caster TypeLocking Swivel Casters
For Use WithMedical Storage
Wheel TypeLocking Swivel Casters
StyleGeneral Purpose Cart
FinishSnow White Powder Coat
Made in the USAYes
MaterialStainless Steel, Aluminum
Package Quantity1
Manufacturers Part NumberMCT201-01-HG2G
Top MaterialStainless Steel
BrandEverhutch

Compliance & Certifications

CertificationsUL 60607