- DETECTO® Rescue series isolation medical cart
- White frame with 5 yellow drawers
- 3 in / 3 in / 6 in / 6 in / 9 in drawer sizes
- Keyed central lock secures all the drawers at the same time
- Numerous optional accessories available
- 360-degree rotation for tight corners
- Push handle with user-friendly design
- Auto-return rail on drawers
- ABS countertop surface is easy to clean
- Quality aluminum cart body construction
- 2 parking locks and 1 steering lock on casters
- 5-in diameter wheels
- ABS bumpers on each of the 4 corners
- Cart dimensions: 27.8 in L x 21.3 in W x 41.8 in H (without guide handle) / 70.6 cm x 54.1 cm L x 106.2 cm H
- Drawer dimensions: 22.4 in W x 15.6 in D / 56.9 cm W x 39.6 cm D
- Shipping weight: 132 lb
Detecto® Rescue Series Isolation Medical Cart, White Frame with 5 Yellow Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,759.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-3/4 in |
| Width | 21-1/4 in |
| Height | 41-3/4 in |
| Weight Capacity | 2200 lbs |
| Weight | 132 lbs |
| Wheel Diameter | 5 in |
| Drawer Dimensions | (2) 3", (2) 6", (1) 9" |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed Lock |
| Type | Acute Care Cart |
| Color | Yellow |
| Series | Rescue |
| Number of Drawers | 5 |
| Wheel Type | 2 Parking Locks, 1 Directional Steering Lock |
| Style | Isolation Cart |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RC33669YEL |
| Brand | Detecto |
Warranty
| Warranty | 12 yr |