- DETECTO® oxygen tank holder for Rescue Cart
- Coated steel construction
- Dimensions: 5.8 in W x 4.9 D in x 15.9 in H / 14.7 cm W x 12.4 cm D x 40.4 cm H
- Shipping weight: 4 lb
- For use with DETECTO® Rescue Series ER Loaded Carts
Detecto® Oxygen Tank Holder with Accessory Rail For Rescue ER Loaded Carts
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 4-7/8 in |
| Height | 15-7/8 in |
| Weight | 4 lbs |
Product Details
| Type | Accessory |
| Color | White |
| Series | Rescue |
| Accessory Type | Oxygen Tank Holder |
| For Use With | Detecto's Rescue ER Loaded Carts |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CARCOH |
| Brand | Detecto |