Features:
- To close, peel back release strip and fold 1-1/2" lip to seal
- Made from polyethylene film
Model # :WBB3174864
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Thickness | 1.5 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 1,000 |
| Description | Resealable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3174864 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |