MasterCool Residential Evaporative Cooler MCP44 - 3200 CFM
Write a Review
|
Questions & Answers (0)
Product Description
MasterCool Residential Evaporative Cooler MCP44 - 3200 CFM
The MasterCool MPC44 evaporative cooler with its versatile design is engineered for high performance, optimal output, and excellent efficiency for cooling spaces up to 1,600 square feet. The narrow profile of this cooler will be a welcomed compliment to your home's exterior appearance. The body of the unit is made of lightweight, UV resistant polypropylene which ensures it is weather resistant and lightweight. Installation is a snap! A touch control panel with a convenient remote means it's simple to operate. The 2 inch cellulose pad provides superior performance and maximum cooling efficiency. Our pads have been certified to UL GREENGUARD standards based on comprehensive emission criteria from the EPA, the State of California and reputable public health expert agencies.Window design circulates air at up to 3200 cfm, cools up to 1600 sq. ft., optional purge pump kit, interior and exterior covers available, made of weather and UV resistant polypropylene, comes with garden hose adapter, performs best in dry arid climates.
The MasterCool MPC44 evaporative cooler with its versatile design is engineered for high performance, optimal output, and excellent efficiency for cooling spaces up to 1,600 square feet. The narrow profile of this cooler will be a welcomed compliment to your home's exterior appearance. The body of the unit is made of lightweight, UV resistant polypropylene which ensures it is weather resistant and lightweight. Installation is a snap! A touch control panel with a convenient remote means it's simple to operate. The 2 inch cellulose pad provides superior performance and maximum cooling efficiency. Our pads have been certified to UL GREENGUARD standards based on comprehensive emission criteria from the EPA, the State of California and reputable public health expert agencies.Window design circulates air at up to 3200 cfm, cools up to 1600 sq. ft., optional purge pump kit, interior and exterior covers available, made of weather and UV resistant polypropylene, comes with garden hose adapter, performs best in dry arid climates.
PRICE
$705.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-5/8 in |
| Depth | 22-1/8 in |
| Height | 46-1/8 in |
| Weight | 79 lbs |
| Coverage Area | 1600 ft² |
| Fan Diameter | 21-5/8 in |
Product Details
| Number of Speeds | 3 |
| Filter Type | Rigid |
| Material | Plastic |
| Phase | 1 |
| Manufacturers Part Number | MCP44 |
| Brand | Mastercool |
| Type | Portable |
| CFM | 3200 CFM |
| Internal Water Tank Capacity | 2 gal |
| Horsepower | 1/3 HP |
| Color | White |
| Amperage | 3.7 A |
| Drive Type | Direct |
| Hertz | 60 Hz |
| Capacity | 2 gal |
| Voltage | 115 V |
| Package Quantity | 1 |
| Description | Residential |
| Power Cord Type | 16/3SPT-2 |
| Decibels | 78 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed |