Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160102

MPN #: INJS0029K

Portacool® Replacement Fill Door For Apex™ 500 & 700 Portable Evaporative Coolers

Product Description
Portacool® Apex™ Replacement Fill Door

Features:
  • Genuine Portacool® Authorized Replacement Part
  • Replacement parts come preassembled and with quick connect in place for easy installation
  • Installation skill level - comes preassembled for easy replacement
  • Installation resources are provided online and through Portacool's® customer care team


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth12-1/2 in
Height3-1/2 in
Weight1 lbs

Product Details

TypeWater Fill Door
Manufacturers Part NumberINJS0029K
For Use WithApex 500 & 700
BrandPortacool

Warranty

Warranty1 yr