Global Industrial
Model # :WB271666PK
Global Industrial Resin Adjustable Chaise Lounge Chair, White, 8/Pack
Write a Review
|
Questions & Answers (0)
Product Description
✓ 4-position adjustable back for comfort
✓ Recessed, roll-away wheels allow easy transportation ease
✓ Longer sleigh glides to prevent tipping
The white Global Industrial Resin Adjustable Chaise Lounge provides space-efficient and flexible outdoor lounging that easily complements any relaxing commercial space with the perfect blend of functionality, comfort, and safety. Ideal for outfitting a poolside, hotel patio, resort area, outdoor recreational facilities, and similar spaces. Choose from four comfortable reclining positions to suit your preference and relax comfortably with support from its built-in safety bracket to ensure the backrest stays securely in place. Designed for effortless movement and quick storage, the chaise lounge comes with recessed, roll-away wheels that allows you to transport and rearrange with ease. Contoured style and open-slatted design of each lounge chair helps prevent water accumulation from rainwater or pool water for quicker drying. Non-porous resin construction provides exceptional durability and a waterproof seal to ensure maximum resistance to elements and chlorine chemicals. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Set of eight chairs. Meets ASTM standards. Fully assembled. 1-Year Limited Warranty.
✓ Recessed, roll-away wheels allow easy transportation ease
✓ Longer sleigh glides to prevent tipping
The white Global Industrial Resin Adjustable Chaise Lounge provides space-efficient and flexible outdoor lounging that easily complements any relaxing commercial space with the perfect blend of functionality, comfort, and safety. Ideal for outfitting a poolside, hotel patio, resort area, outdoor recreational facilities, and similar spaces. Choose from four comfortable reclining positions to suit your preference and relax comfortably with support from its built-in safety bracket to ensure the backrest stays securely in place. Designed for effortless movement and quick storage, the chaise lounge comes with recessed, roll-away wheels that allows you to transport and rearrange with ease. Contoured style and open-slatted design of each lounge chair helps prevent water accumulation from rainwater or pool water for quicker drying. Non-porous resin construction provides exceptional durability and a waterproof seal to ensure maximum resistance to elements and chlorine chemicals. Withstands extreme temperatures for year-round use and is easy-to-clean using only soap and water. Set of eight chairs. Meets ASTM standards. Fully assembled. 1-Year Limited Warranty.
PRICE
$1,399.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 27 in |
| Height | 34 in |
| Weight | 24 lbs |
| Seat Width | 22 in |
| Seat Depth | 42 in |
| Seat Height | 12-1/2 in |
Product Details
| Assembly Required | No |
| Type | Chaise Lounge |
| Frame Color Family | White |
| Color | White |
| Stackable | Yes |
| Seat Color Family | White |
| Adjustable | Yes |
| Package Quantity | 8 |
| Frame Material | Resin |
| Manufacturers Part Number | 271666PK |
| Seat Material | Resin |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |