Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2282642

MPN #: 489353

MSA Comfo® Respirator Reusable Snap-On Filter Cover, 1/Pack, 489353

Product Description
Crafted to provide a high level of protection, our easy-to-install Comfo Respirator Cartridges guard against a wide variety of contaminants. Our filter cartridges protect against dusts, particles, and mists, while our chemical cartridges protect against gases and vapors.

Features:

  • Easy-to-install respirator cartridges protect against myriad contaminants
  • Cartridges thread directly to receptacles on twin-cartridge respirators


PRICE
$9.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDisk Filter Cover
Package Quantity1/Pack
DescriptionSnap-On Filter Cover
ColorBlack
SeriesComfo®
Manufacturers Part Number489353
Respirator Connection TypeFilter Retainer Cover
For Use WithComfo® N95 Prefilter
BrandMSA Safety
Respirator Cartridge TypeFilter Cover

Compliance & Certifications

CertificationsNIOSH Approved