MSA Advantage® Flexi-Filter P100 w/ Nuisance Level AG & HF Removal, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, low-profile Flexi-Filter® Pads make it easy for wearers to work for hours without fatigue or overheating. The swept-back design increases user field of vision, while low-breathing resistance ensures hours of comfort. Convenient finger tabs ensure easy installation and removal.
PRICE
$14.25
7
7
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Cartridge Approved For | NIOSH |
| Material | Electrostatic, Melt Blown |
| Package Quantity | 2 |
| Color | Pink |
| Series | Advantage® Flexi-Filters® |
| Manufacturers Part Number | 818344 |
| Respirator Connection Type | Bayonet |
| For Use With | Advantage® Flexi-Filters® |
| Brand | MSA Safety |
| Respirator Cartridge Type | Filter Cartridge |
Compliance & Certifications
| Certifications | EN 143, NIOSH |