- Choose from convenient drawstring or drawtape closure
- Respiratory setup bag printed in blue
- Write-on area for patient identification
Respiratory Setup Bags W/ Drawstring, 12"W x 16"L, 2 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This bag is designed to keep respiratory equipment such as bag valve masks and endotracheal tubes clean and dry for hospital or home transport and storage. The drawstring or drawtape closures provide easy access and a secure closure, and there is space for writing patient identification.
PRICE
$205.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 500 |
| Description | Respiratory Setup Bag |
| Color | Clear |
| Manufacturers Part Number | RDS21216 |
| Closure | Drawstring |
| Brand | LK |
| Recyclable | Yes |