Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PeakWorks

Model # :WBB3183686

MPN #: V8051011

PeakWorks® Restraint Safety Body Belt, 310 lb. Capacity, S

Product Description
The PeakWorks® series of belts add versatility and productivity to any PeakWorks® harness.

Features:
  • Lightweight for worker comfort
  • Fits all PeakWorks® harnesses
  • Plated grommets for improved corrosion resistance
  • Polyester webbing
  • D-Ring Location: 1 Back


PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
SizeS

Product Details

TypeWaist Belt
Number of Anchor Points1
ColorBlack
StyleRestraint
MaterialPolyester
Package Quantity1
DescriptionRestraint Safety Body Belt
Connection StyleFixed D-Ring
Manufacturers Part NumberV8051011
Respirator Connection TypeFixed D-Ring
BrandPeakWorks