Parking & Traffic Signs
Related Products
Transportation Banners are ideal for alerting motorists to beware of a truck with an oversized load in transit on the highway. Many states require marking wide loads in transit. Banners are ideal for alerting motorists of truck blind-spots, slow speeds, wide turns and stopping requirements for oversized loads being transported on the highway. Large, bold black letters printed on bright, contrasting yellow background for long-distance visibility. Features: Constructed of hinged aluminum Black lettering on contrasting bright yellow background for long distance visibility AASHTO compliant ...
Safety Sign, Caution Driver Must Chock Wheels, Aluminum, 7" X 10" Features: Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage. Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements Thick, rigid aluminum has the strength of metal without the rust Printed surface has clear UV protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance Rounded corners and 3/16" mounting holes for installation.
Traffic & Parking Lot Sign Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD compliant and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP-85). Text on Sign: HANDICAPPED PARKING PERMIT REQUIRED Graphic on Sign: WHEELCHAIR
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways. Inform nearby personnel or workers of the proper area for receiving Engineer-Grade Prismatic (RA)- Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D4956 Type I. Features: Properly mark sections of a building ...
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways. Engineer-Grade Prismatic (RA)- Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D4956 Type I. Features: Durable, 0-1/16" aluminum signs will not rust Engineer-grade prismatic (EGP) reflective surface provides ...