Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
FireKing

Model # :WBB2305518

MPN #: B6032-FK1

Cennox Retail Inventory Control Safe B6032-FK1 32 x 16 x 60 Electronic Lock 13.88 Cu. Ft. White

Product Description
Provides a secure environment for your cash & valuables. In store operations, you need a secure environment for your cash and inventory. This safe provides the capabilities you need to protect your assets with features tailored to the needs of retail operations. Retail Safes comes equipped with a programmable electronic SR2 lock.

Features:

  • 8 Gauge Steel Door, sledgehammer and pry bar resistant
  • Formed, full-welded 8 Gauge Steel Body
  • Interior floor holes to secure bolt down
  • (7)-1" in diameter, chromed live locking bolts per door
  • Auto door detent throws closed the bolts to the safe as you shut the safe door
  • Spring-loaded re-locker prevents bolts from moving if safe is attacked
  • Adjustable, ball bearing hinges for easier open/close of door
  • Scratch resistant, hammer-tone gloss finish
  • 7 adjustable shelves
  • Weight: 380 pounds


SR2 Lock Features:

  • Electronic Controller with LCD Display
  • Menu driven for easy operation
  • Control up to four doors with a single keypad
  • Wrong password lock-out penalty
  • Programmable 0-99 minute Time Delay and 0 - 15 minute time window
  • Time delay override
  • Two manager codes and up to 28 user codes can be registered
  • Optional dual control, where 2 codes are required to open the lock
  • Ability to recover system to manufacturing defaults


PRICE
$2,415.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth16 in
Height60 in
Inside Width31-3/4 in
Inside Depth12-11/16 in
Inside Height59-1/2 in
Weight353 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
TypeRetail Inventory Control Safe
ColorWhite
Door TypeLeft & Right Hinged
Handle TypeL-Handle
Capacity13.88 ft³
Number of Doors2
Number of Shelves7 Adjustable
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberB6032-FK1
BrandFireKing

Warranty

Warranty1 yr