Retaining Magnet Assembly w/ Thru Hole - .79" Dia. Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
These magnets are a shielded magnetic assembly. Due to the lower magnetic conductivity of the stainless steel housing, the magnetic forces are lower than with steel. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. Type HF temperature resistant to 390°F (200°C).
PRICE
$7.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 0.79 in |
| Body Thickness | 0.24 in |
| Thru Hole Inches | 0.16 in |
Product Details
| Type | With Thru Hole |
| Country of Origin | Import |
| Material | Stainless Steel |
| Description | Retaining Magnet Assembly |
| Manufacturers Part Number | 50.45-HF-20 |
| Magnet Construction | Hard Ferrite SrFe (HF type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 22 N |