J.W. Winco 50.3-HF-47-M6 Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - 1.85" Dia, Steel
Write a Review
|
Questions & Answers (0)
Product Description
GN 50.3 magnets are a shielded magnetic assembly. Temperature resistant to 390°F (200°C).
PRICE
$18.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Body Thickness (H) | 0.35 in |
| Thread Length (L) | 0.31 in |
| Diameter | 1.85 in |
Product Details
| Type | With Threaded Stud |
| Thread (D2) | M6 x 1.0 |
| Material | Zinc Plated Steel |
| Magnet Construction | Hard Ferrite SrFe (HF type) |
| Brand | J.W. Winco |
| Nominal Pulling Force | 80 N |