Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Richardson Seating

Model # :WBB1507094

MPN #: 19715BLU-24

Richardson Seating Retro Swivel Barstool - 24"H - Blue

Product Description
Retro Chrome Swivel Bar Stool with Blue Seat Metal 24" Bar Stool

The 50's retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA, and equally ideal for residential use.

Features

  • A classic retro swivel stool with decorative chrome pan apron
  • Perfect addition to any retro diner, cafe, restaurant or home
  • The 19715 barstool features bolted single-ring construction in chrome finish
  • Features a round padded 360 degree swivel seat for enhanced comfort
  • Features 18 gauge thick steel frame and nylon floor glides
  • Comes in 24" counter height or 30" bar height
  • The height of the ring is 12" from the floor to center for 30"H stool
  • The height of the ring is 11.5" from the floor to center for 24"H stool
  • Made in the USA
PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/4 in
Depth16-3/4 in
Height24 in
Seat Width14-1/4 in
Seat Depth14-1/4 in
Seat Height24 in
Min Seat Height24 in
Max Seat Height24 in
Base4 Legged

Product Details

Assembly RequiredYes
Swivel SeatYes
Frame Color FamilyChrome
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number19715BLU-24
CollectionRetro
BrandRichardson Seating
TypeCounter Height Stool
ColorBlue
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBlue
Casters IncludedNo
Package Quantity1
DescriptionRestaurant Barstool
Frame MaterialSteel
Back StyleBackless
Back TypeBackless
Seat MaterialVinyl

Warranty

Warranty1 yr