Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Achim

Model # :WBB3178410

MPN #: RTFTV63020

Achim Retro Self Adhesive Vinyl Floor Tile, 12" x 12", Blonde Herringbone, 20 Pack

Product Description
Retro self-adhesive peel and stick vinyl floor tiles imitate expensive hand-painted retro tiles but without the expensive cost nor the mess. These beautifully designed tiles recreate fresh mid century inspired patterns that will look stunning in any room in the home. They are a great way to add color and patterns to your kitchen, foyer, bathroom or laundry. Want a new floor for your next family gathering or party. Retro Self Adhesive Vinyl Floor Tiles can be installed in a normal sized room within in a few hours, completely DIY! Simply peel and stick your way to a new floor without needing additional adhesives or special tools. 20 square feet per box (20 Tiles per box).

Features:
  • Thickness: 0.059"
  • Warranty: 3 Years
  • Surface: Smooth


PRICE
$41.95

This product will be restocked by Mar 15, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12
Height1/16 in
Thickness1/16

Product Details

MaterialVinyl
Package Quantity20
ColorTan
Surface MaterialVinyl
SeriesRetro
Manufacturers Part NumberRTFTV63020
BrandAchim

Warranty

Warranty3 yr