Boss Reversible Return 24" x 48", Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Return-Reversible, Mocha 24 48
47" reversible return. Used to connect desk shells and credenza's this unit is functional in either right or left handed applications. The Mocha laminate is durable yet attractive with 3mm edge banding.
47" reversible return. Used to connect desk shells and credenza's this unit is functional in either right or left handed applications. The Mocha laminate is durable yet attractive with 3mm edge banding.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Return | Reversible |
| Description | Return-Reversible |
| Manufacturers Part Number | N145-MOC |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |