Offices To Go™ Return Desk - 36"W x 24"D x 29-1/2"H - Espresso
Write a Review
|
Questions & Answers (0)
Product Description
Offices To Go™ - Return Shell Reversible, 36"W x 24"D x 29-1/2"H, Espresso
Offices to Go Superior Laminate Return Shell Reversible, 36"W x 24"D x 29.5"H, American Espresso. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
Offices to Go Superior Laminate Return Shell Reversible, 36"W x 24"D x 29.5"H, American Espresso. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Espresso |
| Series | Offices To Go |
| Top Color Family | Espresso |
| Return | Reversible |
| Description | Return Desk |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | SL3624R-AEL |
| Wire Management | Yes |
| Shape | Rectangle |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |