Offices To Go™ 1 Shelf Bookcase in Espresso - Executive Modular Furniture
Write a Review
|
Questions & Answers (0)
Product Description
Durable laminate construction features matched edging design for attractive finish. Includes 1 adjustable shelf to provide 2 openings for storage space. Easy Assembly. 5 Year Limited Warranty.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 14 in |
| Height | 30 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Frame Color Family | Espresso |
| Color | Espresso |
| Top Color Family | Espresso |
| Edge Color Family | Espresso |
| Number of Shelves | 1 |
| Description | Bookcase 1 Shelf |
| Manufacturers Part Number | SL30BC-AEL |
| Collection | Offices To Go |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Offices to Go 5 Year Warranty |
Compliance & Certifications
| Certifications | Greenguard, Meets or exceeds ANSI/BIFMA Standards |