Reusable All-Purpose Bulk Bag, Open Top, Flat Bottom, 20"L x 20"W x 28"H, 1000 lb. Capacity, Green
Write a Review
|
Questions & Answers (0)
Product Description
A 20" x 20" x 28" polypropylene green, open top/flat bottom reusable bag. 2 standard top hand holds, 2 larger top loops, and bottom hand holds for easy lifting. Rated at 1,000 lbs. Versatile for general purpose containment of dry goods, trash, leaves, storage, and hauling goods. Premium, reusable bag that will be used many times before needing to be replaced: wipes / washes clean, folds for easy storage, with a built in hang loop. UVI polypropylene material.
For use in lawn and garden, leaf bag, hauling, storage, landscaping, trash, dry goods and more.
For use in lawn and garden, leaf bag, hauling, storage, landscaping, trash, dry goods and more.
PRICE
$24.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 28 in |
| Size (L x W x H) | 20 x 20 x 28 in |
| Weight Capacity | 1000 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | Green |
| Fork Entry | 4-Way |
| Style | Open Top, Flat Bottom |
| Lid | No |
| Capacity | 6.5 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL202028GRN-1 |
| Bushel Capacity | 5.22 |
| Brand | ShopTough |