Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopTough

Model # :WBB2412676

MPN #: GL70USS-1

Commercial FIBC Bulk Bags, Spout Top & Spout Bottom, 35"L x 35"W x 70"H, 3000 lb. Capacity, Pk of 1

Product Description
A single 35" x 35" x 70" Spout Top, Spout Bottom Bulk Bag. White, uncoated polypropylene. Rated at 3,000 lbs. (Safe Working Load).

For use in dairy industry, dry goods, powders, agriculture, hemp and cannabis, food industry, material handling, manufacturing, grains and more.

PRICE
$36.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
36.95
Buy 11 units - 24 units
35.95Save $1.00 (3%)
Buy 25+ units
34.95Save $2.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width35 in
Height70 in
Size (L x W x H)35 x 35 x 70 in
Weight Capacity3000 lbs

Product Details

Assembly RequiredNo
TypeFIBC Bulk Bag
ColorWhite
Fork Entry4-Way
StyleSpout Top, Spout Bottom
LidNo
Capacity61.2 ft³
MaterialPolypropylene
Casters IncludedNo
Package Quantity1
Manufacturers Part NumberGL70USS-1
Bushel Capacity49.18
BrandShopTough