ShopTough FIBC Bulk Bag, Duffel Top & Spout Bottom, 3000 lb. Capacity, 35"L x 35"W x 36"H, White
Write a Review
|
Questions & Answers (0)
Product Description
35" x 35" x 36" tall. Duffel Top / Spout Bottom bag, Four 10" corner lift loops, 3000 lb. SWL / 5:1 safety factor. White. This size can be strapped to a standard wood pallet. This size fits in the bed of a pick up truck. For general use: manufacturing, agriculture, construction, and landscaping. Optional bottom release spout. Safe usage tag is sewn onto the bag. Clear document pouch is on each bag. Qty. 1 bag.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
| Size | 35 x 35 x 36 |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Style | Duffel Top, Spout Bottom |
| Lid | No |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL36DS |
| Brand | ShopTough |