Flexi-PAC Reusable Hot and Cold Compress, 8" x 14", Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Flexi-PAC hot and cold compress can be microwaved to provide soothing heat or chilled in freezer to provide penetrating cold therapy. The Flexi-PAC is a non-toxic flexible gel pack that conforms to your body. 8" x 14" - Case of 12.
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 14 in |
| Height | 1 in |
| Weight | 28 lbs |
Product Details
| Style | Large |
| Material | Gel |
| Package Quantity | 12 |
| Description | Flexi-PAC Hot and Cold Compress |
| Color | White |
| Manufacturers Part Number | 00-4029-12 |
| Brand | Flexi-Pac |
Warranty
| Warranty | 1 yr |