Relief Pak® LiTE Reusable Hot/Cold Pack, 5" x 10", Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Economic pack that can be heated in the microwave or chilled in the freezer. 5" x 10" - Case of 12.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 10 in |
| Height | 1 in |
| Weight | 9 lbs |
Product Details
| Style | Medium |
| Material | Gel |
| Package Quantity | 12 |
| Description | LiTE Reusable Hot/Cold Pack |
| Color | White |
| Manufacturers Part Number | 11-1055-12 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |