Relief Pak® Instant Cold Compress, Small 4" x 6", Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Instant cold pack becomes 34®F in just 3 seconds just by squeezing the bag. Cold is achieved through safe chemical reaction. Bag is double-lined. Single use only. Instant Cold Compress, Small 4" x 6", Case of 12.
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 3 lbs |
Product Details
| Style | Small |
| Material | Double-Lined Bag |
| Package Quantity | 12 |
| Description | Instant Cold Compress |
| Color | White |
| Manufacturers Part Number | 11-1021 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |