Features:
- These cartons have pye-lock tucks for positive locking and meet or exceed federal specification PPP-B-566
- Made from 24 point, die-cut fibreboard
- Shipped flat to save on shipping and storage
Model # :WBB3172478
Weights & Dimensions
| Inside Length | 2 in |
| Inside Width | 2 in |
| Inside Height | 3 in |
Product Details
| Package Quantity | 1,000 |
| Color | White |
| Brand | Global Industrial |