Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fpxair

Model # :WBB3137214

MPN #: FPX-440

FPXair® Reversible Drill, 3/8" Chuck, 1800 RPM

Product Description
The FPX-440 features a precision 3/8" chuck built to be versatile and tough. Our tool is great for drilling, honing, brushing and more. The FPX-440's reversible motor lets you both drive and remove screws. A variable speed trigger lets you control the power. This tool combines power and efficiency at a great value.

Features:
  • 1,800 RPM 3/8" Reversible composite drill
  • Variable speed trigger for better control
  • Trigger mounted reverse for instant change of direction
  • Superior grade steel planetary gear for longer life
  • The composite grip and throttle trigger have been ergonomically designed to provide unmatched comfort for the user
  • Air flow pressure: 90 (psi)
  • MRO Duty
PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8
Weight2 lbs
Min Hose Size3/8 in
Chuck Size3/8 in

Product Details

Handle MaterialComposite
RPM1800 rpm
CFM4 CFM
Variable SpeedYes
Horsepower0.5 HP
Gear TrainPlanetary
ColorMulti-Colored
Average Air Consumption4 SCFM
Side Grip HandleNo
StylePistol
ReversibleYes
CFM High4 CFM
Manufacturers Part NumberFPX-440
PSI90 psi
Housing MaterialComposite
ThrottleTrigger
Free Speed1800 rpm
ExhaustHandle
BrandFpxair

Warranty

Warranty1 yr