Exair's® compressed air operated 30 Gallon Reversible Drum Vac System attaches quickly to any closed head 30 gallon steel drum. Its compressed air powered vacuum fills a 55 gallon drum in less than two minutes. With the simple turn of a knob, the same stainless steel drum pump quickly empties the drum. Like all of Exair's®industrial vacuum cleaners, the Reversible Drum Vac does not use electricity and has no moving parts, assuring maintenance free operation. An automatic safety shutoff valve prevents spills or overfilling. Drum Vac Systems include the two-way pump assembly (1/4 NPT), shutoff valve, 10' (3m) flexible vacuum hose (1-1/2"/38mm I.D.) with 90° quick release elbow connection and (1) aluminum wand.
Applications:- Coolant Sumps
- Food processing
- Lathes
- Floor cleanup
- EDM machines
- Pits
- Screw machines
- Machining centers
- Tanks
Advantages:- No moving parts
- Maintenance free
- Stainless steel construction
- Safe - no electricity
- Built-in pressure/vacuum relief
- Compact and portable
- Installs quickly
- Spill free - auto safety shutoff
- Fits standard closed head drums