Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3221120

MPN #: 6395-110

Exair® Premium High Lift Reversible Drum Vac System, 1/4" Inlet, 110 Gallon Capacity

Product Description
Exair's® compressed air operated 110 Gallon Premium High Lift Reversible Drum Vac™ System is able to lift liquids up to 15 feet and fill the supplied 110 gallon drum then, with the simple turn of a knob, the same stainless steel pump quickly empties the drum. The High Lift Reversible Drum Vac has the extra power you need to move liquids from below grade work areas, sumps or tanks up to 15 feet!

Warning: Do not use with any material that has a low flash point or with flammable liquids such as fuel oil, alcohol, mineral spirits, gasoline or kerosene.

Features:
  • Two-way pump assembly (1/4 NPT)
  • Automatic safety shutoff valve
  • 20' (6.1m) flexible vacuum hose at 1-1/2" (38mm) I.D.
  • 90° quick release elbow for 1-1/2" (38mm) vacuum hose
Applications:
  • Below grade coolant sumps
  • Deep wells
  • Underground storage tanks
  • Pits
  • Drains
  • Deep hole broaching
  • Bulk storage tanks
  • Cisterns
Advantages:
  • No moving parts
  • Maintenance free
  • Stainless steel construction
  • Safe - no electricity
  • Built-in pressure/vacuum relief
  • Compact and portable
  • Installs quickly
  • Spill free - auto safety shutoff
  • Fits standard closed head drums
Includes:
  • ABS spill recovery kit
  • One aluminum wand
  • Two aluminum extension wands
  • Aluminum crevice tool
  • Aluminum skimmer tool
  • Tool holder
  • Drum dolly


PRICE
$2,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift180 in
Hose Diameter1-1/2 in
Hose Length20 ft
Inlet Size1/4 in

Product Details

TypeWet Vacuum
CFM43 CFM
Type of PowerCompressed Air
ColorBlue/Silver/Black
Air Consumption43 CFM
StylePremium High Lift Reversible
Capacity110 gal
MaterialStainless Steel
Package Quantity1
Min Compressor Size11 HP
Manufacturers Part Number6395-110
Decibels83
BrandExair

Compliance & Certifications

CertificationsCE, OSHA