Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CS Unitec

Model # :WBB3216052

MPN #: MAB 525

CS Unitec Reversible Magnetic Drill, Up to 2-1/2" Dia. Hole Capacity, 2-1/8 HP, 110V

Product Description
CS Unitec's MAB 525 magnetic drill has a hole cutting capacity up to 2-1/2" dia. in structural steel and other metals. The 14.5 amp, double-insulated, reversible motor has fully variable speed and fully variable torque through a 2-gear oil bath gearbox (70-280 and 180-580 RPM) ideal for annular cutters and twist drills. Additional capabilities include twist drilling up to 1" dia., tapping up to 15/16" dia., reaming up to 7/8" dia. and countersinking up to 2". This unit has a quick-change keyless cutter system for 3/4" Weldon Shanks, saving time and money. With a 3/4" drill chuck or MT3, the MAB 525 easily converts to a standard drill press.

Integrated sensors in the MAB 525 include magnet overheating protection, visual magnet adhesion indication and an Electronic Safety Shutoff Sensor to automatically shut down the drill motor if the magnet loses contact with the material. An internal cable routing system helps protect the motor power cord from external damage. The magnet has a holding force of 8,000 lbs.

Features:
  • Powerful and reliable
  • Integrated cutting oil reservoir
  • Automatic internal lubrication
Safety:
  • SafeMag™: Green/Red LED magnetic force indicator for safe operation
  • CoolMag™: Magnet overheating protection
  • Internal cable routing
  • Simple, ergonomic arrangement of controls for one-handed operation
  • Emergency-off function: Electronic safety sensor shuts down drill motor if magnet loses contact with material to protect operator and equipment
Standard Equipment:
  • 1 Magnetic drilling machine
  • 1 Quick-change arbor system KEYLESS Weldon 3/4"
  • 1 Manual arbor with set screws, Weldon 3/4", MT3
  • 2 Pilot pins - 1" and 2" depth
  • 1 Safety chain
  • 1 3/4" Chuck with MT2 Shank (IBC 21)
  • 1 Drift key MT3 (Order No. 5301)
  • Tap collet adapters - 1/4", 3/8", 1/2" and 3/4"
  • 1 Warranty certificate
  • It also includes molded plastic carrying case, operating manual, auto lubrication, safety strap, carbin hook and allen keys


PRICE
$2,329.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4
Width6-3/4 in
Height19 in
Weight35 lbs
Size11-3/4 x 6-3/4 x 19 in
Column Diameter2-1/2 in
Base Work Table1 in
Base Dimensions7-1/8 x 3-1/2 in

Product Details

RPM70 - 280/180 - 580 rpm
TypeMagnetic Drill
Drilling Capacity Cast Iron2-1/2
Drilling Capacity Mild Steel2-1/2
StylePortable
Motor Voltage110 V
Range of Spindle Speeds70 - 280/180 - 580 rpm
Phase1
Manufacturers Part NumberMAB 525
Motor Horsepower2-1/8 HP
Spindle TaperMT3
BrandCS Unitec

Warranty

Warranty1 yr