Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185369

MPN #: 900101

Hougen® HMD900 Econo Magnetic Drill, 1 Speed, 115V

Product Description
Lightweight, powerful, low cost mag drill for general fabrication. Drilling holes in steel.

Features:
  • Large 1-1/2" x 2" capacity
  • Hidden motor cord
  • Ergonomic housing
  • Increased safety with less maintenance
  • Spring slug ejection
  • Slot Drive arbor for more accuracy and quicker change out of accessories
  • Many accessories are available for a portable machine shop including: drill chucks, countersink, and more
  • Lift detector safety system
  • Rear mounted controls
  • Two year warranty


PRICE
$949.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8
Width6-3/4 in
Height15-1/8 in
Weight27.7 lbs
Base Work Table3/8 in
Base Dimensions3-13/16 x 6-1/8 in
Max Spindle Distance to Table2 in

Product Details

RPM450 rpm
TypeElectromagnetic Drill
Drilling Capacity Cast Iron1-1/2
Hertz50/60 Hz
Number of Spindle Speeds1
Drilling Capacity Mild Steel1-1/2
StyleMagnetic Drill
Motor Voltage115 V
Manufacturers Part Number900101
Motor Horsepower11/16 HP
BrandHougen

Warranty

Warranty2 yr