Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CS Unitec

Model # :WBB3216053

MPN #: MAB 825

CS Unitec Reversible Magnetic Drill, Up to 4-1/16" Dia. Hole Capacity, 2-3/8 HP, 110V

Product Description
The MAB 825 magnetic drill features a 16 Amp, double-insulated, reversible motor with fully variable speed through a 4-gear oil bath gearbox (40-110, 65-175, 140-360, 220-600 RPM) for applications requiring high power. With infinitely variable torque control and full-wave electronics, this heavy-duty drill cuts holes up to 4-1/16" dia. in structural steel and other metals. Additional capabilities include twist drilling and reaming up to 1-1/4" dia., tapping up to 1-1/8" dia. and countersinking up to 2". A stroke length of 10" makes the MAB 825 ideal for steel engineering, plant construction and more. This unit has a quick-change keyless cutter system for 3/4" Weldon Shanks, saving time and money.

Integrated sensors in the MAB 825 include magnet overheating protection, visual magnet adhesion indication and an Electronic Safety Shutoff Sensor to automatically shut down the drill motor if the magnet loses contact with the material. An internal cable routing system helps protect the motor power cord from external damage. The magnet has a holding force of 6,600 lbs.

Features:
  • Powerful and reliable
  • Designed for continuous use
  • Integrated cutting oil reservoir
  • Automatic internal lubrication
Safety:
  • SafeMag™: Green/Red LED magnetic force indicator for safe operation
  • CoolMag™: Magnet overheating protection
  • Internal cable routing
  • Simple, ergonomic arrangement of controls for one-handed operation
  • Emergency-off function: Electronic safety sensor shuts down drill motor if magnet loses contact with material to protect operator and equipment
Standard Equipment:
  • 1 Magnetic drilling machine
  • 1 Quick-change arbor system KEYLESS Weldon 3/4"
  • 1 Manual arbor with set screws, Weldon 3/4", MT3
  • 1 Arbor 1-1/4" Weldon, MT3
  • 4 Pilot pins - 1", 2", 3" and 4" depth
  • 1 Safety chain
  • 1 Hexagon socket screw key SW 6
  • 1 Drift key MT3 (Order No. 5301)
  • 1 Warranty certificate
  • 1 Carrying case
  • It also includes operating manual, auto lubrication, safety strap, carbin hook and allen keys


PRICE
$3,735.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-7/16
Width9-7/16 in
Height18-5/8 in
Weight68 lbs
Size14-7/16 x 9-7/16 x 18-5/8 in
Column Diameter4-1/16 in
Base Work Table1 in
Base Dimensions8-5/8 x 4-1/3 in

Product Details

RPM40 - 110 / 65 - 175 / 140 - 360 / 220 - 600 rpm
TypeMagnetic Drill
Drilling Capacity Cast Iron4-1/16
Drilling Capacity Mild Steel4-1/16
StylePortable
Motor Voltage110 V
Range of Spindle Speeds40 - 110 / 65 - 175 / 140 - 360 / 220 - 600 rpm
Phase1
Manufacturers Part NumberMAB 825
Motor Horsepower2-3/8 HP
Spindle TaperMT3
BrandCS Unitec

Warranty

Warranty1 yr