Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CS Unitec

Model # :WBB3216051

MPN #: MAB 1300

CS Unitec Reversible Magnetic Drill, Up to 6" Dia. Hole Capacity, 2-15/16 HP, 110V

Product Description
For large capacity drilling in steel the MAB 1300 magnetic drill has the largest hole cutting capacity in the industry – 6" diameter with annular cutters. The drill's powerful 20 Amp/110 Volt double-insulated, reversible motor is ideal for drilling structural steel and other metals. Designed for continuous use, the 4-speed oil bath gearbox is suitable for applications requiring high power. With the MAB 1300's 12" stroke, other capabilities include large-hole tapping up to 1-5/8" diameter; twist drilling up to 1-3/4", countersinking up to 3" and reaming up to 2". The MAB 1300 has a 1-1/4" weldon tool holder with an adapter for 3/4" weldon shanks.

The high-density, three-coil magnet has a holding strength of up to 23,600 pounds, providing the pulling power required for heavy-duty drilling. The unit includes an integrated automatic cooling/lubrication system to increase the life of the annular cutters by reducing friction and wear.

Annular cutter drilling capacity 6" diameter up to 1" thick in carbon steel - Use TCT cutters for large diameters.

Features:
  • Reversible motor for tapping and reaming
  • Infinitely variable torque control and full-wave control electronics
  • Automatic internal lubrication
Safety:
  • SafeMag™: Green/Red LED magnetic force indicator for safe operation
  • CoolMag™: Magnet overheating protection
  • Emergency-off function: Electronic safety sensor shuts down drill motor if magnet loses contact with material to protect operator and equipment
Standard Equipment:
  • 1 Magnetic drilling machine
  • 1 Carrying case on wheels
  • 1 Arbor adapter to 3/4" Weldon
  • 1 Safety chain
  • 1 Hexagon socket screw key SW 6
  • 1 Drift key MT4
  • 1 Operating manual
  • 1 Warranty certificate
  • It also includes auto lubrication, allen keys


PRICE
$6,759.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2
Width10 in
Height34-1/2 in
Weight112 lbs
Size19-1/2 x 10 x 34-1/2 in
Column Diameter6 in
Base Work Table1 in
Base Dimensions14 x 4-3/4 in

Product Details

RPM30 - 80 / 50 - 120 / 130 - 350 / 210 - 500 rpm
TypeMagnetic Drill
Drilling Capacity Cast Iron6
Drilling Capacity Mild Steel6
StylePortable
Motor Voltage110 V
Range of Spindle Speeds30 - 80 / 50 - 120 / 130 - 350 / 210 - 500 rpm
Phase1
Manufacturers Part NumberMAB 1300
Motor Horsepower2-15/16 HP
Spindle TaperMT4
BrandCS Unitec

Warranty

Warranty1 yr