Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145056

MPN #: 13117-801

Little Giant Revolution 2.0 Multi-Position, Type IA - Extra Heavy Duty, 18ft

Product Description
Revolution™ 2.0, Model 17 - ANSI Type IA Articulated Extendable Ladder with Tip & Gilde Wheels and Ratchet Levelers.

Features:
  • Multi-position ladder converts to A-frame, extension, 90-degree, staircase and trestle-and-plank* scaffolding
  • Engineered with lightweight and durable aircraft-grade aluminum
  • Patented Rock Lock® adjusters allow for easy size adjustments and are made with cast aluminum for added durability and impact resistance
  • Integrated Ratchet® leg levelers** adjust independently to meet uneven terrain for a safer, more level climb
  • For extra comfort, the outer rungs are engineered to be wider than standard ladder rungs. Work for extended periods without foot fatigue
  • The Revolution™ 2.0 from Little Giant Ladder Systems® meets or exceeds all OSHA and ANSI standards and has a Type IA rating to hold 300 lbs.
  • Trestle brackets and Plank not included


PRICE
$659.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height56
Weight Capacity300 lbs
Weight35 lbs
Height to Top Step/Platform139 in
Base Width24 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps16
ColorSilver
Duty RatingType IA
Ladder TypeRevolution w/ Ratchet Levelers
MaterialAluminum
DescriptionRevolution 2.0 Articulated Extendable Ladder w/ Ratchet Levelers
Manufacturers Part Number13117-801
BrandLittle Giant

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI