Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145090

MPN #: 18002

Little Giant®Utility Access Special Purpose, Type IAA - Special Duty, 12ft

Product Description
12' Base Section - ANSI Type IAA - 375 lb Rated, Fiberglass Special-Purpose Ladder with Extender Ports.

Features:
  • Duty Rating: Type IAA - Special Duty
  • Inside Clear Width: 1 ft.
  • Storage Height: 12 ft. 8 in.
  • Storage Depth: 4 in.
  • Extension Total Length Of Sections:12 ft. 8 in.
  • Extension Max Reach: 14 ft. 11 in.
  • Single / Extension Highest Standing Level Max :8 ft. 5 in.
  • Single / Extension Highest Standing Level Min: 8 ft. 5 in.
  • Single / Extension Max Working Length: 12 ft. 8 in.
  • Single / Extension Min Working Length: 12 ft. 8 in.
  • Inner Rung Depth: 1 in.


PRICE
$305.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height152
Weight Capacity375 lbs
Weight23.5 lbs
Height to Top Step/Platform101 in
Base Width14 in
Top Width18 in

Product Details

TypeSpecial Purpose Ladder
Number of Steps12
ColorGreen
Duty RatingType IAA
Ladder TypeUnderground
MaterialFiberglass
DescriptionUnderground Utility Access Ladder
Manufacturers Part Number18002
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI